Zoro Homepage

Motor, 1/4HP, 1075/2SPD, 115V, 60HZ, 48Y

  • Mfr # 1933

  • Zoro # G0916445


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
No. of Speeds
2
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933
Zoro #
G0916445
UPC #
786382075309
Country of Origin
Mexico

Dimensions

Overall Length
10 3/16 in
Shaft Length
3 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
6 9/16 in

Details

Item
Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
No. of Speeds
2
Voltage
115V
Motor Shaft Rotation
CCW
Frame
48YZ
Motor Enclosure Design
Open Air-Over
Includes
Capacitor
Full Load Amps
5.7 A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Application
General Purpose Farm Duty Motor
Motor Shaft Design
Keyed
Motor Service Factor
1
Weight
18.1 lb
Nameplate RPM
1,075
Motor Mounting Type
Yoke
Hz
60 Hz
Motor Sub Application
Welded Tab Fan
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Ins. Class
D
Capacitor Required
Yes
Duty Cycle
Continuous
Motor Thermal Protection
Auto

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.7 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Yoke, Shaft Dia. 1/2 in, Shaft Length 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.