Motor, 1/4HP, 1075RPM, 230V, 60HZ, 48Y

  • Mfr # 3846

  • Zoro # G0916649


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3846
Zoro #
G0916649
UPC #
786382003951
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 7/8 in
Lead Length
20 in, 30 in
Body Dia.
5 5/8 in
Overall Length
10 3/8 in
Length Less Shaft
5 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Cooling Fan
Voltage Compatibility
230V AC
Motor Shaft Design
Double-Flat
Application
Condenser Fans
Motor Bearings
Ball
Ins. Class
B
Standards
CSA Certified, UL Listed
Hz
60 Hz
Duty
Open Dripproof Air Over
Full Load Amps
1.9 A
Features
Capacitor Mounting Holes in Frame Band, Green Ground Lead, Water Slinger

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 230V AC, 1.9 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 4 29/32 in, Lead Length 20 in, 30 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.