Zoro Homepage

Motor, 1/4HP, 1100/2SPD, 115V, 60HZ, 48Y

  • Mfr # 1931

  • Zoro # G0916770


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
No. of Speeds
2
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931
Zoro #
G0916770
UPC #
786382075286
Country of Origin
Mexico

Dimensions

Overall Length
9 1/16 in
Shaft Length
3 in
Shaft Dia.
1/2 in
Length Less Shaft
6 1/16 in

Details

Item
Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
No. of Speeds
2
Voltage
115V
Motor Shaft Rotation
CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Keyed
Includes
Capacitor
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Yoke
Capacitor Required
Yes
Motor Sub Application
Welded Tab Fan
Hz
60 Hz
Full Load Amps
3.0 A
Ins. Class
A
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Nameplate RPM
1,100
Motor Service Factor
1
Motor Application
General Purpose Farm Duty Motor
Nominal Efficiency
57 %
Weight
18.1 lb
Duty Cycle
Continuous
Item - Farm Duty Motors
General Purpose Farm Duty Motor

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 3.0 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Dia. 1/2 in, Shaft Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.