Motor, 1/4HP, 1550RPM, 230V, 60HZ, 48Y

  • Mfr # 6124

  • Zoro # G0916865


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,501-1,600
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6124
Zoro #
G0916865
UPC #
786382006051
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Overall Length
7 1/8 in
Body Dia.
5 1/2 in
Length Less Shaft
4 1/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,501-1,600
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,550
Motor Application
HVAC/R
Voltage Compatibility
230V AC
Application
Condenser Fans
Hz
60 Hz
Duty
Open and Totally Enclosed Air Over
Ins. Class
B
Includes
Capacitor
Motor Bearings
Ball
Full Load Amps
2.1 A
Standards
CSA Certified, UL Listed
Motor Service Factor
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 230V AC, 2.1 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type T-Flex, Stud, Motor Frame Material Steel, Motor Mounting Position Horizontal, Shaft Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.