Motor, 1/4HP, 1625RPM, 575V, 50, 60HZ

  • Mfr # 1312

  • Zoro # G0916935


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312
Zoro #
G0916935
UPC #
786382107246
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 1/16 in
Length Less Shaft
4 13/16 in
Overall Length
7 7/8 in
Body Dia.
5 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
575V AC
Motor Shaft Rotation
CW
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal
Nameplate RPM
1,625
Voltage Compatibility
575V AC
Includes
Capacitor
Motor Bearings
Ball
Standards
CSA Certified, UL Listed
Features
OEM Direct Replacements
Ins. Class
B
Hz
60/50 Hz
Duty
Open and Totally Enclosed Air Over
Application
Refrigeration Condenser Fans
Full Load Amps
0.70 A

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 575V AC, 0.70 A Full Load Amps, 60/50 Hz Hz, Ins. Class B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Shaft Length 3 1/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.