Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 15 HP, 284 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM

  • Mfr # X15P3B

  • Zoro # G3641855


product price: 
$
4,230.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X15P3B
Zoro #
G3641855
UPC #
786382090654
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 7/8 in
Length Less Shaft
22 3/8 in
Shaft Length
4 5/8 in
Overall Length
27 in
Shaft Diameter
1 7/8 in
Frame Size
284
Wire Rope Length
27 in
Length
27 in

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
No. of Speeds
1
Nominal Efficiency
91.7 %
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
Full Load Amps
36.0/18.2 A
Nameplate RPM
1,180 RPM
Motor Frame Material
Cast Iron
NEMA Design
B
Temp. Code
T3C
Duty Cycle
Continuous
Weight
390 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Full Load Current @ 60 Hz
36.0/18.2 A
NEMA Design Class
B
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Application
Hazardous Location
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Number of Speeds
1
Temperature Code
T3C
Frequency
60 Hz
Shaft Design
Keyed

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 36.0/18.2 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.