G651A Explosion Proof Motor - 1/3 HP, 1800 RPM, 56 Frame, CS XP
- Mfr # MG651A
- Zoro # G623932891
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
EPFC
Nameplate RPM
1,725 RPM
Frame
56
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG651A
- Zoro #
- G623932891
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- EPFC
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
Description
Marathon 1/3 HP cap-start explosion-proof motor (model G651A) delivers 1725 RPM in a frame 56, 6.5-inch diameter package with EPFC enclosure and rigid base mounting. Single-phase, 115/208-230 V operation with reversible rotation, auto overload protection, rolled steel construction, single shaft and rated amperage 6.6/3.1-3.3 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.