Motor, 1/6HP, 825RPM, 208-230V, 60HZ

  • Mfr # LX7927

  • Zoro # G0917671


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/6 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX7927
Zoro #
G0917671
UPC #
786382100667
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
9 1/2 in

Details

Frame
48Y
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
None
Nameplate RPM
825 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
0-1,000
Voltage
208-230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Totally Enclosed Air Over
Full Load Amps
1.1A
Capacitor Required
Included
Hz
60 Hz
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.1 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.