Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 3,450 Nameplate RPM, 143TZ Frame

  • Mfr # FD2CA1P14

  • Zoro # G0408010


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2
Voltage
115/230V AC
Frame
143TZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2CA1P14
Zoro #
G0408010
UPC #
786382069001
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Overall Length
13 3/4 in
Length Less Shaft
11 1/2 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
2
Voltage
115/230V AC
Frame
143TZ
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
3,450
Motor Application
Aeration Fan Motor, Crop Dryer Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Rigid Base
Motor Sub Application
Aeration Fan; Crop Dryer
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Ins. Class
B
Full Load Amps
22.2/11.1 A
Capacitor Required
Yes
Item - Farm Duty Motors
Aeration Fan Motor; Crop Dryer Motor
Motor Bearings
Ball
Nominal Efficiency
75.5 %
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 22.2/11.1 A, 143TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.