Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Duty Motor, Capacitor-Start, 3 HP, 208/230V AC, 1,760 Nameplate RPM, 184TC Frame

  • Mfr # FDU3CM2K18C

  • Zoro # G0408464


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3
RPM Range
1760 RPM
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDU3CM2K18C
Zoro #
G0408464
UPC #
786382026059
Country of Origin
Mexico

Dimensions

Overall Length
18.6

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3
RPM Range
1760 RPM
Voltage
208/230V AC
Frame
184TC
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,760
Motor Application
Ultra High Torque
Motor Frame Material
Aluminum
Motor Shaft Design
Keyed
Motor Sub Application
Agitators; Auger; Compressors; Conveyors; Feeders; Hay Hoists
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Hz
60 Hz
Full Load Amps
16.4/17.0 A
Motor Bearings
Ball
Capacitor Required
Yes
Ins. Class
F
Duty
CONT
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 16.4/17.0 A, 184TC Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Rigid Base, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.