Motor, 3/4HP, 1725RPM, 115/208-230V

  • Mfr # XS34CA2J

  • Zoro # G4405197


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS34CA2J
Zoro #
G4405197
UPC #
786382069636
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
11 1/4 in
Overall Length
13 1/8 in
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Duty
CONT
Ins. Class
B
Full Load Amps
12.6/6.3-6.3 A
Motor Service Factor
1
Temp. Code
T3C
Hz
60 Hz
Motor Application
Hazardous Location
Motor Bearings
62036203
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Hazardous Location Division
Division I
No. of Speeds
1
Weight
32 lb
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.6/6.3-6.3 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.