Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3HP, 3450, 2850RPM, 60, 50HZ

  • Mfr # EH741

  • Zoro # G0921101


product price: $624.93
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3
Nameplate RPM
2,850/3,450
Frame
56J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH741
Zoro #
G0921101
UPC #
786382074395
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 5/8 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.5 in
Overall Length
13 3/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3
Nameplate RPM
2,850/3,450
Frame
56J
Motor Shaft Rotation
CCW
Voltage
208-230/460V AC
Motor Mounting Type
Face
Phase
Three
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Service Factor
1.2
Ins. Class
B
Shaft Material
Stainless Steel
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Hz
60/50
HP @ 50Hz
3
Max. SF Amps
9.6-9.4/4.7
Bearing Protection
Seals
Service Factor @ 50Hz
1.2
Voltage @ 50Hz
208-230/460V
Motor Shaft Design
Threaded
Duty Cycle
Continuous
Max. Ambient Temp.
50 Degrees C
RPM @ 50Hz
2,850/3,450
Usable @ 208V
Yes
No. of Speeds
1
Weight
30 lb

Description

Pump Motor, Bearing Protection Seals, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, HP 3, HP @ 50Hz 3, Ins. Class B, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 9.6-9.4/4.7, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.