
Motor, 3PH, 10HP, 1800, 208-230/460V, PF C-F
Mfr # DD49
Zoro # G0401141
product price: $1,819.99
/ea
Free Shipping & Returns
Key Features
Phase
3
HP
10 hp
Voltage
208V, 230V, 460V
Frame
215TC
Motor Frame Material
Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD49
Zoro #
G0401141
UPC #
786382097752
Country of Origin
Mexico
Details
Item
Motor,3PH,10HP,1800,208-230/460V,PF C-F
Phase
3
HP
10 hp
Voltage
208V, 230V, 460V
Frame
215TC
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Nominal Efficiency
0.917
Full Load Amps
26.5-23.8/11.9 A
Nameplate RPM
1760 RPM
Motor Mounting Type
Footless
Hz
60 Hz
Description
Motor,3PH,10HP,1800,208-230/460V,PF C-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.