Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 10HP, 3600, 208-230/460V, CCP TCZ

  • Mfr # DJ10P1DJ

  • Zoro # G0401482


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
3,505/2,860
Frame
213TCZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ10P1DJ
Zoro #
G0401482
UPC #
786382116064
Country of Origin
Mexico

Dimensions

Overall Length
20 13/16 in
Length Less Shaft
13 1/2 in
Shaft Length
7 1/4 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.4 in
Height
11 3/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
3,505/2,860
Frame
213TCZ
Voltage
208-230/460V AC
Hz
60/50
Motor Service Factor
1.15
Phase
Three
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Mounting Type
Rigid Base
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Nominal Efficiency
90.2 %
Motor Bearings
Ball
Ins. Class
F
Full Load Amps
27.1-24.3/12.2
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Conduit Box Position
F1
NEMA Design
B
Max. SF Amps
28.8/14.0
Weight
90 lb
Usable @ 208V
Yes
Regreasable Bearings
Regreasable Bearings
Duty Cycle
Continuous
Part Winding Start Capable
No
Motor Shaft Design
Keyed
Bearing Protection
Shaft Shields

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213TCZ, Hz 60/50, Full Load Amps 27.1-24.3/12.2, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 28.8/14.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.