Zoro Homepage

Motor, 3PH, 10HP, 3600, 230/460V, CCP TCZ

  • Mfr # UJ10P1DJ

  • Zoro # G0401491


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
3,530
Frame
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ10P1DJ
Zoro #
G0401491
UPC #
786382115067
Country of Origin
Mexico

Dimensions

Overall Length
22 13/16 in
Length Less Shaft
15 1/2 in
Body Dia.
11.3 in
Height
10 7/8 in
Bolt Circle Dia.
3/4 in
Shaft Dia.
7/8 in

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215, Hz 60/50, Full Load Amps 24.1/12.0.0, Height 10 7/8 in, HP 10, Ins. Class F, Length Less Shaft 15 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 30.0/15.1, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.