Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM

  • Mfr # U10V1B
  • Zoro # G0401622

product price: 
$
1,183.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
3,530
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
24.1/12.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U10V1B
Zoro #
G0401622
UPC #
786382041724
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 3/4 in
Overall Length
20 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Frame Size
215T
Shaft Diameter
1 3/8 in
Wire Rope Length
20 1/8 in
Length
20 1/8 in

Details

Item
Motor
HP
10
Nameplate RPM
3,530
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
24.1/12.0 A
Frame
215T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Pump
Weight
120 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Application
General Purpose
Number of Speeds
1
Frame Material
Aluminum
Insulation Class
F
Product Type
General Purpose Motor
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Sub Application
Fan/Blower
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
24.1/12.0 A
Nameplate Voltage @ 50 Hz
208-230/460V AC
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,765 RPM

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3,530, Frame 215T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 24.1/12.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.