Zoro Homepage

Motor, 3PH, 15HP, 1800, 575V, TE JM

  • Mfr # UJ15P2GM

  • Zoro # G0393012


product price: $1,571.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,775
Frame
254
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ15P2GM
Zoro #
G0393012
UPC #
786382045753
Country of Origin
Mexico

Dimensions

Overall Length
25 3/8 in
Shaft Dia.
7/8 in
Length Less Shaft
20 1/8 in
Height
12 15/16 in
Body Dia.
13.4 in
Bolt Circle Dia.
3/4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,775
Frame
254
Motor Shaft Rotation
CW/CCW
Voltage
575V AC
Motor Service Factor
1.25
Ins. Class
F
Full Load Amps
14.6
Nominal Efficiency
92.4 %
Hz
60 Hz
Phase
Three
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Motor Application
Centrifugal Pump
Regreasable Bearings
Regreasable Bearings
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Weight
180 lb
No. of Speeds
1
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
Max. SF Amps
18.3
Motor Shaft Design
1.25

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 14.6, Height 12 15/16 in, HP 15, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 18.3, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.