Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 20HP, 1800, 575V, TE JP

  • Mfr # UJ20P2GP

  • Zoro # G0394263


product price: $1,816.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,770
Frame
256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ20P2GP
Zoro #
G0394263
UPC #
786382106195
Country of Origin
Mexico

Dimensions

Overall Length
28 1/4 in
Length Less Shaft
20 1/8 in
Shaft Dia.
7/8 in
Body Dia.
13.4 in
Height
13 3/8 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,770
Frame
256
Motor Shaft Rotation
CW/CCW
Voltage
575V AC
Phase
Three
Nominal Efficiency
93 %
Motor Service Factor
1.25
Ins. Class
F
Motor Mounting Position
Horizontal
Motor Application
Centrifugal Pump
Full Load Amps
19.0
Motor Mounting Type
Rigid Base
Hz
60 Hz
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
24.1
Bearing Protection
Shaft Shields
Weight
230 lb
Conduit Box Position
F1
Duty Cycle
Continuous
Part Winding Start Capable
No
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Shaft Design
1.25

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 19.0, Height 13 3/8 in, HP 20, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 24.1, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.