Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 25HP, 208-230/460V, Fire Pump

  • Mfr # FF25E1DV

  • Zoro # G0402995


product price: $2,396.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
25
Nameplate RPM
3,535/2,935
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF25E1DV
Zoro #
G0402995
UPC #
786382096397
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Overall Length
24 3/4 in
Length Less Shaft
16 5/8 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
14 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
25
Nameplate RPM
3,535/2,935
Voltage
208-230/460V AC
Frame
256JP
Ins. Class
F
Motor Service Factor
1.15
Nominal Efficiency
91 %
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Sub Application
Fire Pump
CC Number
CC030A
Motor Application
Pump
Full Load Amps
67.0-58.0/28.9
Standards
UL Listed
Hz
60/50
Phase
Three
No. of Speeds
1
Motor Frame Material
Steel
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Part Winding Start Capable
Yes
Usable @ 208V
Yes
RPM @ 50Hz
3,535/2,935/3,510
Service Factor @ 50Hz
1.15
Max. SF Amps
79.0-68.0/34.0
Full Load Amps @ 50Hz
67.0-58.0/28.9
HP @ 50Hz
25
Voltage @ 50Hz
208-230/460V
NEMA Design
B
Bearing Protection
Double Shields
Weight
160 lb

Description

Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 256JP, Hz 60/50, Full Load Amps 67.0-58.0/28.9, Full Load Amps @ 50Hz 67.0-58.0/28.9, HP 25, HP @ 50Hz 25, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 79.0-68.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.