Zoro Homepage

Motor, 3PH, 25HP, 3600, 208-230/460V, TEFC JP

  • Mfr # UJ25P1DP

  • Zoro # G0403409


product price: $2,650.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
3,530
Frame
284
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ25P1DP
Zoro #
G0403409
UPC #
786382114268
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 7/8 in
Shaft Dia.
7/8 in
Overall Length
32 in
Height
13 11/16 in
Bolt Circle Dia.
15/16 in
Body Dia.
13.4 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
3,530
Frame
284
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Motor Service Factor
1.25
Phase
Three
Motor Mounting Type
Rigid Base
Motor Application
Pump
Motor Sub Application
Centrifugal Pump
Nominal Efficiency
91.7 %
Hz
60/50
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Ins. Class
F
Full Load Amps
65.0-57.0/28.4
Usable @ 208V
Yes
Max. SF Amps
0-74.0/37.0
Weight
280 lb
Regreasable Bearings
Regreasable Bearings
Part Winding Start Capable
No
Conduit Box Position
F1
Bearing Protection
Shaft Shields
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Motor Shaft Design
1.25

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 15/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 284, Hz 60/50, Full Load Amps 65.0-57.0/28.4, Height 13 11/16 in, HP 25, Ins. Class F, Length Less Shaft 23 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-74.0/37.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.