Zoro Homepage

Motor, 3PH, 2HP, 3600, 575V, TE JM

  • Mfr # UJ2P1GM

  • Zoro # G0395593


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2 hp
Nameplate RPM
3,500
Frame
145JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ2P1GM
Zoro #
G0395593
UPC #
786382046347
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Length Less Shaft
11 in
Shaft Dia.
7/8 in
Overall Length
15 1/4 in

Description

Close-Coupled Pump Motor, 2 hp, 3,500, 575V AC, 145JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 3,001-3,600, Rigid Base, Voltage Compatibility 575V AC, Phase Three, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60 Hz, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 in, 40 Degrees C, Ball, Motor Frame Material Cast Aluminum, JM Threaded, CW/CCW, Nominal Efficiency 86.5 Percent, Overall Length 15 1/4 in, Shaft Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.