Zoro Homepage

Motor, 3PH, 3HP, 1800, 230/460V, XPJM

  • Mfr # XJ3P2BM

  • Zoro # G0396661


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3 hp
Nameplate RPM
1,765 RPM
Frame
182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XJ3P2BM
Zoro #
G0396661
UPC #
786382114763
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 3/4 in
Overall Length
18 3/8 in
Shaft Length
3 5/8 in
Shaft Dia.
7/8 in

Details

Item
Hazardous Location Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3 hp
Nameplate RPM
1,765 RPM
Frame
182
Motor Shaft Rotation
CW/CCW
Voltage
230/460V AC
Motor Efficiency Group
0.895
RPM Range
1,701-1,800
Duty
CONT
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Service Factor
1
Motor Mounting Position
Horizontal
Phase
Three
Motor Application
Hazardous Location
Nominal Efficiency
89.5 %
Full Load Amps
7.7/3.8 A
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Bearings
6205-J/C3,6307-J/C3
Motor Thermal Protection
None
Standards
CSA Certified, UL Listed
CC Number
CC030A
No. of Speeds
1
Hazardous Location Class
Class I, Class II
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Hazardous Location Division
Division I
NEMA Design
B
Weight
90 lb
Max. Ambient Temp.
40 Degrees C
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.7/3.8 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.