Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 50HP, 208-230/460V, EFF 93.6

  • Mfr # FF50E2AS

  • Zoro # G0405551


product price: $3,519.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1,775/1,480
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF50E2AS
Zoro #
G0405551
UPC #
786382026875
Country of Origin
Mexico

Dimensions

Overall Length
25 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Length Less Shaft
22 1/4 in
Body Dia.
14.2 in
Height
20 5/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1,775/1,480
Voltage
208-230/460V AC
Frame
326TS
Ins. Class
F
Motor Service Factor
1.15
Motor Sub Application
Fire Pump
Motor Application
Pump
Hz
60/50
Nominal Efficiency
93.6 %
No. of Speeds
1
Standards
UL Listed
Motor Mounting Position
Horizontal
CC Number
CC030A
Full Load Amps
128.0-114.0/57.0
Motor Mounting Type
Rigid Base
Phase
Three
Max. Ambient Temp.
40 Degrees C
Part Winding Start Capable
Yes
Motor Frame Material
Steel
Max. SF Amps
0-132.0/66.0
Regreasable Bearings
Regreasable Bearings
Usable @ 208V
Yes
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Weight
446 lb
Voltage @ 50Hz
208-230/460V
NEMA Design
B
Full Load Amps @ 50Hz
128.0-114.0/57.0
HP @ 50Hz
50
RPM @ 50Hz
1,780/1,770

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Duty Cycle Continuous, Frame 326TS, Hz 60/50, Full Load Amps 128.0-114.0/57.0, Full Load Amps @ 50Hz 128.0-114.0/57.0, Height 20 5/16 in, HP 50, HP @ 50Hz 50, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-132.0/66.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.