Zoro Homepage

Motor, 3PH, 5HP, 3600, 200V, ODP JM

  • Mfr # DJ5P1HM

  • Zoro # G0398341


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
3,515
Frame
182JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ5P1HM
Zoro #
G0398341
UPC #
786382092016
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Height
9 9/16 in
Body Dia.
8 in

Details

Item
Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
3,515
Frame
182JM
Voltage
200V AC
Motor Service Factor
1.15
Motor Application
Close Coupled Pump
Ins. Class
F
Hz
60 Hz
Standards
CSA Certified, ENERGY cURus
Motor Bearings
Ball
Nominal Efficiency
88.5 %
CC Number
CC030A
Full Load Amps
14.1
Phase
Three
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
Max. SF Amps
16.2
No. of Speeds
1
Bearing Protection
Double Shields
Duty Cycle
Continuous
Inverter Rated
Yes
NEMA Design
B
Weight
50 lb
Inverter Rating
20:1 (VT), 4:1 (CT)
Regreasable Bearings
Regreasable Bearings

Description

Motor, Bearing Protection Double Shields, Body Dia. 8 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JM, Hz 60 Hz, Full Load Amps 14.1, Height 9 9/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Max. Ambient Temp. 40 Degrees C, Max. SF Amps 16.2, Motor Application Close Coupled Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.