Shop U.S. MOTORS
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
7.5 hp HP, 213T Frame, 575V Voltage, 1765 RPM Nameplate RPM
- Mfr # GM43
- Zoro # G0399014
product price:Â
$
1,392.99
/ea
Key Features
HP
7.5 hp
Nameplate RPM
1765 RPM
Voltage
575V
Motor Mounting Type
Foot Mount
Full Load Amps
7.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GM43
- Zoro #
- G0399014
- UPC #
- 786382037710
- Country of Origin
- Mexico
Details
- Item
- Motor,3PH,7.5HP,1800,575V,TEFC
- HP
- 7.5 hp
- Nameplate RPM
- 1765 RPM
- Voltage
- 575V
- Motor Mounting Type
- Foot Mount
- Full Load Amps
- 7.5 A
- Frame
- 213T
- Motor Enclosure Design
- TEFC
- Phase
- 3
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.917
Description
Motor,3PH,7.5HP,1800,575V,TEFC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.