Fasco 3205 Condenser Fan Motor - HVAC Replacement Part
- Mfr # G3205
- Zoro # G223930952
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Hz
60 Hz
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3205
- Zoro #
- G223930952
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 48
- Full Load Amps
- 1.9 A
- Nameplate RPM
- 825 RPM
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G3205 condenser fan motor (Supplier Stock No. PEM-G3205) is a 1/3 HP, 825 RPM TEAO unit with a 48Z frame and 5.6-inch diameter, designed for 208-230V single-phase HVACR condenser applications. Built for direct replacement use in compatible condensers, it offers reliable performance for standard fan duties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.