3-Phase Motor, 40 HP, 324 Frame, 575V AC Voltage, 1,785 Nameplate RPM 21 11/16 in Overall Length

  • Mfr # HO40V2GLG

  • Zoro # G7726108


product price:  $5,714.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1,785
Voltage
575V AC
Full Load Amps
39.0
Frame
324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO40V2GLG
Zoro #
G7726108
UPC #
786382103972
Country of Origin
Mexico

Dimensions

Length Less Shaft
28 1/4 in
Overall Length
21 11/16 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
33 5/16 in

Details

Item
Motor
HP
40
Nameplate RPM
1,785
Voltage
575V AC
Full Load Amps
39.0
Frame
324
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.1 %
Motor Thermal Protection
None
Inverter Rated
Yes
Part Winding Start Capable
No
Max. SF Amps
44.0
Weight
635 lb
Bearing Protection
Shaft Shields
Thrust Rating
5,700 lb
Duty Cycle
Continuous

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 39.0, Height 33 5/16 in, HP 40, Ins. Class F, Inverter Rated Yes, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 44.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.