B1000 Pool & Spa Motor 230V Model 5 3450 RPM 56Y CX
- Mfr # UB1000
- Zoro # G623931511
product price:Â
$
1,746.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
HP
5
Motor Enclosure Design
ODP
Frame
56Y
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB1000
- Zoro #
- G623931511
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- CCWSE
- HP
- 5
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
Description
Century 5 HP PSC pool and spa motor (Century 181802 / F56AA65A03, supplier PEM-UB1000) is a single-phase 208-230V, 56Y frame pump motor with 6.5-inch diameter, open drip proof enclosure and CCWSE rotation. Round-mounted rolled steel design features a single shaft, automatic overload protection and 21.0-19.4 A rating; dimensions 23 x 13 x 13 in, 36 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.