Shop U.S. MOTORS

Motor, 56C, Rigid Base

  • Mfr # U32P2DFCR
  • Zoro # G1941166

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U32P2DFCR
Zoro #
G1941166
UPC #
786382116385
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Length Less Shaft
11 in
Overall Length
13 in
Manufacturers Warranty Length
1 yr
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
13 in
Length
13 in

Details

HP
1 1/2
Nameplate RPM
1,755
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
4.5-4.3/2.1 A
No. of Speeds
1
Motor Sub Application
Fan/Blower, Pump
Motor Bearings
Ball
Ins. Class
F
Motor Design
Three-Phase
Motor Mounting Type
C-Face
Hz
50/60 Hz
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Thermal Protection
None
Motor Application
General Purpose
Motor Service Factor
1.25
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
General Purpose Motor
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shielded
Nominal Efficiency
86.5 %
NEMA Design
B
Part Winding Start Capable
Yes
Usable @ 200V
Not Usable at 200V
Standards
CSA Certified, UL Recognized
Weight
30 lb
HP @ 50Hz
1 1/2 hp
Duty Cycle
Continuous
Full Load Amps @ 50Hz
4.9/2.5 A
Voltage @ 50Hz
190/380V AC
Removable Base
Permanently Lubricated
RPM @ 50Hz
1,440 RPM
Service Factor @ 50Hz
1
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Application
General Purpose
Insulation Class
F
Mounting Position
Horizontal
NEMA Design Class
B
Bearing Lubrication Type
Permanently Lubricated
Sub Application
Fan/Blower, Air Compressor
Manufacturers Warranty
1 yr
Nameplate RPM @ 50 Hz
715/720 RPM
Nameplate Service Factor @ 60 Hz
1.25
Frame Material
Steel
Nameplate Service Factor @ 50 Hz
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
4.5-4.3/2.1 A
Number of Speeds
1
Full Load Current @ 50 Hz
4.9/2.5 A
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,755, Frame 56C, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.5-4.3/2.1 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.