Shop U.S. MOTORS

Motor, 145TC, Rigid Base

  • Mfr # U2P2GC
  • Zoro # G1933597

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750 RPM
Voltage
575V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U2P2GC
Zoro #
G1933597
UPC #
786382087562
Country of Origin
Mexico
HP
2
Nameplate RPM
1,750 RPM
Voltage
575V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Bearings
Ball
Full Load Amps
2.3 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Design
Three-Phase
Item
General Purpose Motor
No. of Speeds
1
Phase
Three
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Fan/Blower, Pump
Motor Service Factor
1.25
Ins. Class
F
Voltage Compatibility
575V AC
Motor Application
General Purpose
Motor Frame Material
Steel
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
35 lb
Part Winding Start Capable
Yes
Nominal Efficiency
86.5 %
Bearing Protection
Double Shielded
NEMA Design
B
Duty Cycle
Continuous
Removable Base
Regreasable
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Number of Speeds
1
Bearing Type
Ball
Mounting Position
Horizontal
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,770 RPM
NEMA Design Class
B
Product Type
General Purpose Motor
Manufacturers Warranty
3 yr
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 60 Hz
2.3 A
Nameplate Service Factor @ 60 Hz
1.25
Sub Application
Fan/Blower, Air Compressor
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,750 RPM

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
11 in
Manufacturers Warranty Length
3 yr
Overall Length
13 1/8 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,750, Frame 145TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.