Shop U.S. MOTORS

Motor

  • Mfr # 8D7P1CCR
  • Zoro # G225056322

product price: 
$
1,459.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Phase
Three
Motor Design
Three-Phase
Inverter Rating
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8D7P1CCR
Zoro #
G225056322
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/8 in
Frame Size
213TC
Body Diameter
11.5 in
Length
20 7/16 in
Shaft Diameter
1 3/8 in
Length Less Shaft
17 5/16 in
Overall Length
20 7/16 in

Details

Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Phase
Three
Motor Design
Three-Phase
Inverter Rating
Inverter Rated
Efficiency Rating
Premium Efficiency (IE3)
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Full Load Current @ 60 Hz
9.2 A
Item
Motor
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable
Insulation Class
F
Mounting Position
Horizontal
Frequency
60 Hz
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Variable Torque Rating
20:1
Weight
140 lb
Nominal Efficiency
89.5 %
Application
General Purpose
Frame Material
Cast Iron
Constant Torque Rating
5:1
NEMA Design Class
B

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.