Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # ACT095
- Zoro # G525055759
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Series
AQUA-SHIELD EZ48
Sub Application
Pool and Spa Pump
Body Diameter
14 in
Shaft Material
Stainless Steel
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT095
- Zoro #
- G525055759
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Series
- AQUA-SHIELD EZ48
- Sub Application
- Pool and Spa Pump
- Shaft Material
- Stainless Steel
- Bearing Type
- Ball
- Service Factor Current
- 4.6/9.2 A
- Weight
- 17 lb
- Shaft Design
- Threaded
- Ambient Temperature - Maximum
- 50 Degrees C
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Insulation Class
- B
- Usable @ 208V
- Not Usable at 208V
- Motor Enclosure Type
- Open Drip Proof
- Efficiency Rating
- High Efficiency (IE2)
- Motor Thermal Protection
- Auto
- Motor Design
- Capacitor-Start
- Product Type
- Pump Motor
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Full Load Current @ 60 Hz
- 4.6/9.2 A
- Duty Cycle
- Continuous
- Motor Shaft Rotation
- CCWSE
Dimensions
- Body Diameter
- 14 in
- Shaft Diameter
- 5/8 in
- Frame Size
- 56J
- Shaft Length
- 2 1/2 in
- Overall Length
- 13 7/8 in
Description
Motor, Duty Cycle Continuous, Motor Design Capacitor-Start
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.