Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # EV115
- Zoro # G225055578
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Series
EZ48(R)
Sub Application
Pool and Spa Pump
Motor Enclosure Type
Open Drip Proof
Motor Design
Permanent Split Capacitor
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV115
- Zoro #
- G225055578
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Series
- EZ48(R)
- Sub Application
- Pool and Spa Pump
- Motor Enclosure Type
- Open Drip Proof
- Motor Design
- Permanent Split Capacitor
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Usable @ 200V
- Not Usable at 200V
- Service Factor Current
- 1.3 A
- Insulation Class
- B
- Nameplate Service Factor @ 60 Hz
- 1
- Phase
- Single
- Usable @ 208V
- Not Usable at 208V
- Motor Shaft Rotation
- CCWSE
- Shaft Design
- Threaded
- Full Load Current @ 60 Hz
- 1.3 A
- Product Type
- Pump Motor
- Weight
- 14 lb
- Bearing Type
- Ball
- Ambient Temperature - Maximum
- 40 Degrees C
- Shaft Material
- Stainless Steel
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 2 3/8 in
- Frame Size
- 48Y
- Overall Length
- 9 5/8 in
- Body Diameter
- 7.2 in
Description
Motor, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.