Shop U.S. MOTORS

Motor, C-Face, 145JP

  • Mfr # UJ2P2DP
  • Zoro # G1928828

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UJ2P2DP
Zoro #
G1928828
UPC #
786382114107
Country of Origin
Mexico
HP
2
Nameplate RPM
1,750 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Position
Horizontal
Full Load Amps
5.9-5.7/2.8 A
Motor Shaft Design
1 in
Motor Service Factor
1.3
Phase
Three
Motor Thermal Protection
None
Item
Motor
Max. Ambient Temp.
104 Degrees F
Motor Application
Pump
Motor Mounting Type
Rigid Base
Hz
50/60 Hz
Motor Design
Three-Phase
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
CC Number
CC030A
Max. SF Amps
7.2-6.7/3.3 A
Usable @ 208V
Usable at 208V
Bearing Protection
Shields
Weight
35 lb
Conduit Box Location
Exterior
Conduit Box Position
F1
Motor Frame Material
Aluminum
Nominal Efficiency
86.5 %
Regreasable Bearings
Regreasable Bearings
Inverter Rated
Not Inverter Rated
Efficiency Rating
Premium Efficiency (IE3)
Frequency
60/50 Hz
Shaft Thread Type
JP
Mounting Position
Horizontal
Full Load Current @ 60 Hz
5.9-5.7/2.8
Frame Material
Aluminum
Bearing Type
Ball
Number of Wires
9
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.3
Service Factor Current
7.2-6.7/3.3 A
Insulation Class
F
Product Type
Pump Motor
Bearing Lubrication Type
Regreasable Bearings
Motor Enclosure Type
Totally Enclosed Fan Cooled
Series
Unimount
Application
Pump
Number of Speeds
1
Shaft Design
Keyed
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Dia.
1 in
Shaft Length
7 1/4 in
Length Less Shaft
11 in
Bolt Circle Dia.
3/4 in
Overall Length
18 5/16 in
Height
7 3/16 in
Frame Size
145JP
Bolt Circle Diameter
3/4 in
Shaft Diameter
1 in
Body Diameter
7.3 in
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Description

Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 145JP, Hz 60/50, Full Load Amps 5.9-5.7/2.8, Height 7 3/16 in, HP 2, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 7.2-6.7/3.3 A, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.