Shop U.S. MOTORS

Pump Motor, 56J, Rigid Base

  • Mfr # EE684
  • Zoro # G1932809

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,725
Frame
56J
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE684
Zoro #
G1932809
UPC #
786382051792
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Frame Size
56J
Shaft Diameter
5/8 in

Details

HP
1
Nameplate RPM
1,725
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
1425-1725
Motor Mounting Type
Rigid Base
Ins. Class
B
Motor Application
Pump
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Drip Proof
Hz
50/60 Hz
Item
Motor
Motor Service Factor
1
Motor Thermal Protection
None
Phase
Three
Motor Design
Three-Phase
Full Load Amps
3.6-3.4/1.7 A
Motor Sub Application
TEFC,STD,AC MTR
Nominal Efficiency
87.7 %
Weight
26 lb
Standards
CSA Certified, UL Listed
Inverter Rated
No
Motor Frame Material
Steel
Nameplate RPM @ 50 Hz
955/960/965 RPM
Frequency
60 Hz
Application
Pump
Number of Speeds
1
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1
Insulation Class
B
Product Type
General Purpose Motor
Mounting Position
Horizontal
Inverter Rating
Not Inverter Rated
Full Load Current @ 60 Hz
3.6-3.4/1.7
Frame Material
Steel
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1,725, Frame 56J, 60/50 Hz Hz, Three Phase, Full Load Amps 3.6-3.4/1.7, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1, Motor Frame Material Steel, CCWSE Motor Shaft Rotation, Nominal Efficiency 87.7 Percent, 1425-1725, CSA Certified, UL Listed

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.