Motor

  • Mfr # GE51

  • Zoro # G623354532


product price:  $1,362.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Inverter Rating
Inverter Rated
Overall Length
20 3/8 in
Nameplate RPM @ 50 Hz
1,450 RPM
Frame Material
Cast Iron
Full Load Current @ 60 Hz
9.6 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GE51
Zoro #
G623354532
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
20 3/8 in
Frame Size
213TC

Details

Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
1,450 RPM
Frame Material
Cast Iron
Full Load Current @ 60 Hz
9.6 A
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Usable @ 200V
Not Usable at 200V
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Phase
Three
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Bearing Lubrication Type
Regreasable
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Number of Speeds
1
Product Type
General Purpose Motor
Motor Design
Three-Phase
Nominal Efficiency
91.7 %
Item
Motor
Ambient Temperature - Maximum
40 Degrees C
Constant Torque Rating
5:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
5 yr
NEMA Design Class
B
Variable Torque Rating
20:1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.