Motor

  • Mfr # GM61

  • Zoro # G023359168


product price:  $4,188.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Cast Iron
Frame Size
324T
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
42 mo
Nameplate Voltage @ 50 Hz
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM61
Zoro #
G023359168
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
324T
Overall Length
30 1/8 in

Details

Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
42 mo
Nameplate Voltage @ 50 Hz
230/460V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Includes
Motor Paint, Rotor Treatment
Mounting Position
Horizontal
Frequency
60 Hz
Usable @ 200V
Not Usable at 200V
Product Type
General Purpose Motor
NEMA Design Class
B
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
92.0/46.0 A
Variable Torque Rating
10:1
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Phase
Three
Item
Motor
Usable @ 208V
Not Usable at 208V
Nameplate RPM @ 50 Hz
1765 RPM
Motor Design
Three-Phase
Nominal Efficiency
94.1 %
Insulation Class
F

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 94.1 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.