Shop U.S. MOTORS

Motor

  • Mfr # HD25P4E
  • Zoro # G925056608

product price: 
$
5,001.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Protection Type
Shaft Slingers
Usable @ 208V
Usable at 208V
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD25P4E
Zoro #
G925056608
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30 1/8 in
Frame Size
326T
Shaft Length
5 in
Length Less Shaft
25 1/8 in
Shaft Diameter
2 1/8 in
Body Diameter
17.22 in
Overall Length
30 1/8 in

Details

Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Protection Type
Shaft Slingers
Usable @ 208V
Usable at 208V
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Full Load Current @ 50 Hz
77/39 A
Nameplate Service Factor @ 50 Hz
1
Full Load Current @ 60 Hz
74-66/33 A
Duty Cycle
Continuous
Nameplate Horsepower @ 50 Hz
25 hp
Nameplate RPM @ 50 Hz
730 RPM
Usable @ 200V
Usable at 200V
Efficiency Rating
Premium Efficiency (IE3)
Insulation Class
F
Item
Motor
Number of Speeds
1
Phase
Three
Constant Torque Rating
4:1
Standards
CRUus, CSA
Motor Design
Three-Phase
Weight
625 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nominal Efficiency
91 %
NEMA Design Class
B
Frame Material
Cast Iron
Frequency
60/50 Hz
Variable Torque Rating
20:1
Bearing Type
Ball
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
200/400V AC

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.