Shop U.S. MOTORS

Motor

  • Mfr # HD30P4E
  • Zoro # G725056334

product price: 
$
5,592.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bearing Protection Type
Shaft Slingers
Efficiency Rating
Premium Efficiency (IE3)
Frame Size
364T
Usable @ 200V
Usable at 200V
Inverter Rating
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD30P4E
Zoro #
G725056334
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
364T
Length
32 7/16 in
Shaft Length
5 5/8 in
Shaft Diameter
2 3/8 in
Body Diameter
18.91 in
Length Less Shaft
26 13/16 in
Overall Length
32 7/16 in

Details

Bearing Protection Type
Shaft Slingers
Efficiency Rating
Premium Efficiency (IE3)
Usable @ 200V
Usable at 200V
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Variable Torque Rating
20:1
Insulation Class
F
Frequency
60/50 Hz
Phase
Three
Full Load Current @ 50 Hz
94/47 A
Standards
CRUus, CSA
Motor Design
Three-Phase
Constant Torque Rating
4:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
NEMA Design Class
B
Weight
740 lb
Item
Motor
Number of Speeds
1
Mounting Position
Horizontal
Duty Cycle
Continuous
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1
Nameplate RPM @ 50 Hz
735 RPM
Nameplate Voltage @ 50 Hz
200/400V AC
Full Load Current @ 60 Hz
87-81/40 A
Nominal Efficiency
91.7 %
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
30 hp
Product Type
General Purpose Motor
Usable @ 208V
Usable at 208V

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.