Shop U.S. MOTORS

Motor

  • Mfr # HD40V3B
  • Zoro # G425056443

product price: 
$
5,525.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Shaft Length
5 5/8 in
Duty Cycle
Continuous
Weight
630 lb
Inverter Rating
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD40V3B
Zoro #
G425056443
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 5/8 in
Body Diameter
18.91 in
Length Less Shaft
26 13/16 in
Frame Size
364T
Shaft Diameter
2 3/8 in
Length
32 7/16 in
Overall Length
32 7/16 in

Details

Phase
Three
Duty Cycle
Continuous
Weight
630 lb
Inverter Rating
Inverter Rated
Frequency
60 Hz
Full Load Current @ 60 Hz
94/47 A
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Item
Motor
Frame Material
Cast Iron
Bearing Lubrication Type
Regreasable
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Three-Phase
Nominal Efficiency
94.1 %
Insulation Class
F
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Constant Torque Rating
5:1
Standards
CRUus, CSA
Variable Torque Rating
20:1
Number of Speeds
1

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.