C1169 Jet Pump Motor
- Mfr # MC1169
- Zoro # G123932124
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
0.5
Frame
56Y
Nameplate RPM
3,450 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1169
- Zoro #
- G123932124
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 0.5
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CW
- Motor Enclosure Design
- ODP
- Amps
- 10.8 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon C1169 jet pump motor (Supplier Stock No PEM-MC1169) is a 1/2 HP, cap-start single-phase motor with 115/230V capability, 10.8/5.4 A ratings and a 56Y frame with 6.5 in diameter. Open Drip Proof construction, CWSE shaft rotation, auto overload protection, rolled steel housing and C-face/footless mounting make it suitable for pump applications requiring a single shaft output.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.