Shop U.S. MOTORS

Motor

  • Mfr # HD5V2B
  • Zoro # G325056482

product price: 
$
734.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Shaft Length
2 1/2 in
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD5V2B
Zoro #
G325056482
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Length Less Shaft
13 13/16 in
Shaft Diameter
1 1/8 in
Body Diameter
10 in
Frame Size
184T
Length
16 5/16 in
Overall Length
16 5/16 in

Details

Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Weight
100 lb
Number of Speeds
1
NEMA Design Class
B
Phase
Three
Insulation Class
F
Standards
CRUus, CSA
Bearing Type
Ball
Full Load Current @ 60 Hz
12.7/6.3 A
Frequency
60 Hz
Constant Torque Rating
5:1
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Nameplate Service Factor @ 60 Hz
1.15
Duty Cycle
Continuous
Frame Material
Cast Iron
Item
Motor
Motor Design
Three-Phase
Bearing Lubrication Type
Regreasable
Nominal Efficiency
89.5 %
Variable Torque Rating
20:1
Inverter Rating
Inverter Rated

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.