Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SR2M1B
- Zoro # G525056398
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
7.22 in
Motor Design
Three-Phase
Length
13 in
Weight
45 lb
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR2M1B
- Zoro #
- G525056398
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Diameter
- 7.22 in
- Length
- 13 in
- Frame Size
- 145T
- Overall Length
- 13 in
Details
- Motor Design
- Three-Phase
- Weight
- 45 lb
- Frequency
- 60 Hz
- Item
- Motor
- Frame Material
- Steel
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Standards
- CRUus
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nameplate Service Factor @ 60 Hz
- 1.15
- Phase
- Three
- Application
- General Purpose
- Ambient Temperature - Maximum
- 40 Degrees C
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Mounting Position
- Horizontal
- Duty Cycle
- Continuous
- Insulation Class
- F
- Nominal Efficiency
- 88.3 %
- Inverter Rating
- Inverter Rated
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 88.3 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.