Motor

  • Mfr # HU64

  • Zoro # G023359755


product price:  $1,279.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Service Factor @ 60 Hz
1.15
Nominal Efficiency
90.2 %
Insulation Class
F
Frame Size
215T
Variable Torque Rating
20:1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU64
Zoro #
G023359755
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
215T
Overall Length
19 11/16 in

Details

Nameplate Service Factor @ 60 Hz
1.15
Item
Motor
Nominal Efficiency
90.2 %
Insulation Class
F
Variable Torque Rating
20:1
Efficiency Rating
NEMA Premium Efficiency
Motor Design
Three-Phase
Phase
Three
Constant Torque Rating
5:1
Nameplate Voltage @ 50 Hz
200/400V AC, 230/460V AC
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Product Type
General Purpose Motor
NEMA Design Class
B
Inverter Rating
Inverter Rated
Bearing Lubrication Type
Regreasable
Manufacturers Warranty
5 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
11.8 A
Frame Material
Cast Iron
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 90.2 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.