Motor
Mfr # JF76
Zoro # G823353243
product price:Â $9,845.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Efficiency Rating
NEMA Premium Efficiency
Overall Length
34 13/16 in
Bearing Lubrication Type
Regreasable
Variable Torque Rating
20:1
Full Load Current @ 60 Hz
114.0 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JF76
Zoro #
G823353243
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
34 13/16 in
Frame Size
405TS
Details
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Variable Torque Rating
20:1
Full Load Current @ 60 Hz
114.0 A
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
NEMA Design Class
B
Product Type
General Purpose Motor
Application
Severe Duty
Nameplate RPM @ 50 Hz
940 RPM
Number of Speeds
1
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Manufacturers Warranty
42 mo
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Item
Motor
Phase
Three
Motor Design
Three-Phase
Nameplate Service Factor @ 60 Hz
1.25
Nominal Efficiency
94.1 %
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 94.1 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.