Motor

  • Mfr # JI32
  • Zoro # G123357989
product price: 
$
1,694.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Size
213T
Frame Material
Cast Iron
Includes
Motor Paint, Rotor Treatment
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
NEMA Design Class
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JI32
Zoro #
G123357989
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
213T
Wire Rope Length
17 1/8 in
Overall Length
17 1/8 in
Length
17 1/8 in

Details

Frame Material
Cast Iron
Includes
Motor Paint, Rotor Treatment
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
NEMA Design Class
B
Item
Motor
Variable Torque Rating
10:1
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Inverter Rating
Inverter Rated
Motor Design
Three-Phase
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Mounting Position
Horizontal
Full Load Current @ 60 Hz
19.2/9.6 A
Weight
160 lb
Nameplate Voltage @ 50 Hz
220/380, 240/415, 400V AC
Nominal Efficiency
91.7 %
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
965/970/975 RPM
Manufacturers Warranty
42 mo
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews