Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # JJ11
- Zoro # G823359580
product price:Â
$
3,383.99
/ea
Key Features
Product Type
General Purpose Motor
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ11
- Zoro #
- G823359580
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- General Purpose Motor
- Insulation Class
- F
- Efficiency Rating
- NEMA Premium Efficiency
- Nameplate Service Factor @ 60 Hz
- 1.15
- Frequency
- 60 Hz
- Phase
- Three
- Application
- General Purpose
- Nameplate RPM @ 50 Hz
- 2925/2935/2940 RPM
- Full Load Current @ 60 Hz
- 34.0 A, 69.0 A
- Item
- Motor
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Motor Design
- Three-Phase
- Nameplate Voltage @ 50 Hz
- 220/380/440V AC
- Nameplate Horsepower @ 60 Hz
- 30 hp
- Nameplate Voltage @ 60 Hz
- 190/380 V, 230/460V AC
- Nameplate RPM @ 60 Hz
- 1,775 RPM
Dimensions
- Frame Size
- 364T
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.