Shop U.S. MOTORS

Motor

  • Mfr # JJ30
  • Zoro # G223359975

product price: 
$
6,542.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JJ30
Zoro #
G223359975
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
326T
Wire Rope Length
27 1/2 in
Overall Length
27 1/2 in
Length
27 1/2 in

Details

Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Number of Speeds
1
Includes
Motor Paint, Rotor Treatment
Full Load Current @ 60 Hz
70.0/35.0 A
Inverter Rating
Inverter Rated
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Nominal Efficiency
93 %
Phase
Three
Nameplate RPM @ 50 Hz
1460/1465/1470 RPM
Frame Material
Cast Iron
Frequency
60 Hz
Insulation Class
F
NEMA Design Class
B
Item
Motor
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Weight
605 lb
Motor Design
Three-Phase
Variable Torque Rating
10:1
Manufacturers Warranty
42 mo
Nameplate Voltage @ 50 Hz
380, 400, 415V AC

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 93 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.