Motor

  • Mfr # JJ51

  • Zoro # G923353891


product price:  $10,245.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty
42 mo
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Size
405T
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JJ51
Zoro #
G923353891
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
405T
Overall Length
37 13/16 in

Details

Manufacturers Warranty
42 mo
Item
Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
2,945/2,950/2,955/2,910/2,920/2,925 RPM
Phase
Three
Application
Severe Duty
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Full Load Current @ 60 Hz
89.0 A
Weight
1,040 lb
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Variable Torque Rating
20:1
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
Insulation Class
F
Motor Design
Three-Phase
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Number of Speeds
1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.