Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SRJ3M1BM
- Zoro # G625056588
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Nameplate Service Factor @ 60 Hz
1.15
Conduit Box Position
F1
Insulation Class
F
Product Type
Pump Motor
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRJ3M1BM
- Zoro #
- G625056588
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1.15
- Conduit Box Position
- F1
- Insulation Class
- F
- Product Type
- Pump Motor
- Usable @ 200V
- Not Usable at 200V
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Shaft Thread Type
- JM
- Ambient Temperature - Maximum
- 40 Degrees C
- Phase
- Three
- Motor Design
- Three-Phase
- Application
- Pump
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Usable @ 208V
- Not Usable at 208V
- Inverter Rated
- Inverter Rated
- Nominal Efficiency
- 86.7 %
- Frequency
- 60 Hz
- Duty Cycle
- Continuous
- Mounting Position
- Horizontal
- Weight
- 40 lb
- Frame Material
- Steel
Dimensions
- Overall Length
- 16 1/8 in
- Frame Size
- 182JM
- Body Diameter
- 6.5 in
- Shaft Diameter
- 7/8 in
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 10 1/4 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 10 1/4 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.